Motion
26062

PFERD
26062

Burr - Double Cut, 1/2 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut, 6-7/8 in Overall Length
MI ITEM #04818075
MFR #26062
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
26062

Burr - Double Cut, 1/2 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut, 6-7/8 in Overall Length
MI ITEM #04818075
MFR #26062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26062 BUR SF-5L6 RAD TREE ALT DIA 1/2X1X

Specifications

  • Shape
    Tree
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    1/2 in
  • Length of Cut
    1 in
  • Shank Diameter
    1/4 in
  • Overall Length
    6-7/8 in
  • End Type
    Radius End
  • Trade Number
    SF-5L6
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shank Length
    5-7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text