Motion
26212

PFERD
26212

Burr - Double Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 5/8 in Length of Cut, 6-9/16 in Overall Length
MI ITEM #04818076
MFR #26212
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
26212

Burr - Double Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 5/8 in Length of Cut, 6-9/16 in Overall Length
MI ITEM #04818076
MFR #26212

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26212 BUR SL-1L6 RAD TAPER D/C 1/4X5/8X1

Specifications

  • Shape
    14° Taper
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    1/4 in
  • Length of Cut
    5/8 in
  • Shank Diameter
    1/4 in
  • Overall Length
    6-9/16 in
  • End Type
    Radius End
  • Trade Number
    SL-1L6
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shank Length
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text