Motion
31021

PFERD
31021

Mounted Point - Vitrified, 30 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #04818077
MFR #31021
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
31021

Mounted Point - Vitrified, 30 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #04818077
MFR #31021

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31021 MTD PT A-3 1X2-3/4 30/O VITRIFIED

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    30
  • Grade
    Soft
  • Head Diameter
    1 in
  • Shank Diameter
    1/4 in
  • Material
    Aluminum Oxide
  • Max Rpm
    15530 rpm
  • Point Shape
    A3
  • UPC_NO
    097758310215

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought