Motion
43238

PFERD
43238

Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 100 Grit, 8000 rpm
MI ITEM #04818088
MFR #43238
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
43238

Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 100 Grit, 8000 rpm
MI ITEM #04818088
MFR #43238

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
43238 SC-DR 2XNH ACRS CDR COMBI DISC BRO

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    100
  • Grade
    Coarse
  • Max Rpm
    8000 rpm
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Disc Color
    Brown
  • UPC_NO
    097758432382
  • Application
    Cleaning, Deburring, Roughening, Step-by-step fine grinding, Structuring (matt finishing, brush matting and satin finishing), Surface work, Work on weld seams
  • Color
    Brown, Yellow
  • Manufacturer Package Quantity
    50 Per Pack
  • Series
    COMBIDISC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text