Motion
45186

PFERD
45186

Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 1 in Wheel Diameter, 1 in Wheel Width
Mi Item #04818094
MFR #45186
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
45186

Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 1 in Wheel Diameter, 1 in Wheel Width
Mi Item #04818094
MFR #45186

Mfr description
45186 FLAP WHEEL 1X1X1/4 120X 25000MOS 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    1 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Long Description
    The 45186 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 120 grit rating, featuring a 1/4 in shank size, 1 in wheel diameter, 1 in wheel width, and a maximum speed of 25000 rpm, suitable for precision finishing.
  • Max Rpm
    25000 rpm
  • UPC_NO
    097758451864
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)