Motion
45187

PFERD
45187

Mounted Flap Wheel - Aluminum Oxide, 180 Grit, 1 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04818095
MFR #45187
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
45187

Mounted Flap Wheel - Aluminum Oxide, 180 Grit, 1 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04818095
MFR #45187

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45187 FLAP WHEEL 1X1X1/4 180X 25000MOS 1

Specifications

  • Grit Number
    180
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    25000 rpm
  • UPC_NO
    097758451871
  • Long Description
    The 45187 is a mounted flap wheel made with aluminum oxide abrasive material and a 180 grit rating, featuring a 1/4 in shank size, 1 in wheel diameter, 1 in wheel width, and a maximum speed of 25000 rpm, ideal for precision finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text