Motion
45196

PFERD
45196

Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 3 in Wheel Diameter, 1/2 in Wheel Width
Mi Item #04818096
MFR #45196
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
45196

Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 3 in Wheel Diameter, 1/2 in Wheel Width
Mi Item #04818096
MFR #45196

Mfr description
45196 FLAP WHEEL 3X1/2X1/4 60X 20000 MOS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    3 in
  • Wheel Width
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Long Description
    The 45196 is a mounted flap wheel made with aluminum oxide abrasive material and a 60 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, 1/2 in wheel width, and a maximum speed of 20000 rpm, suitable for heavy stock removal.
  • Max Rpm
    20000 rpm
  • UPC_NO
    097758451963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)