Overview
Mfr description
45232 FLAP WHEEL 1-1/2X1X1/4 60X 23000MO
Specifications
- Grit Number60
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Wheel Width1 in
- Max Rpm23000 rpm
- UPC_NO097758452328
- Long DescriptionThe 45232 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 60 grit rating, featuring a 1/4 in shank size, 1-1/2 in wheel diameter, 1 in wheel width, and a maximum speed of 23000 rpm, suitable for heavy grinding and deburring.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data