Specifications
Dimensions
- Shank Size1/4 in
- Wheel Diameter1-1/2 in
- Wheel Width1 in
Details
- Abrasive MaterialAluminum Oxide
- Grit Number80
- Long DescriptionThe 45233 is a mounted flap wheel made with aluminum oxide abrasive material and an 80 grit rating, featuring a 1/4 in shank size, 1-1/2 in wheel diameter, 1 in wheel width, and a maximum speed of 23000 rpm, making it ideal for general-purpose grinding and blending.
- Max Rpm23000 rpm
- UPC_NO097758452335