Motion
45241

PFERD
45241

Mounted Flap Wheel - Aluminum Oxide, 180 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04818106
MFR #45241
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
45241

Mounted Flap Wheel - Aluminum Oxide, 180 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04818106
MFR #45241

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45241 FLAP WHEEL 2X1X1/4 180X 23000MOS 1

Specifications

  • Grit Number
    180
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    23000 rpm
  • UPC_NO
    097758452410
  • Long Description
    The 45241 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 180 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, 1 in wheel width, and a maximum speed of 23000 rpm, ideal for fine finishing and smoothing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text