Overview
Mfr description
45251 FLAP WHEEL 2X1/2X1/4 60X 10/BX
Specifications
- Grit Number60
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Wheel Width1/2 in
- Max Rpm23000 rpm
- UPC_NO097758452519
- Long DescriptionThe 45251 is a mounted flap wheel made with aluminum oxide abrasive material and a 60 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, 1/2 in wheel width, and a maximum speed of 23000 rpm, ideal for aggressive grinding in tight spaces.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data