Motion
45332

PFERD
45332

Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 1-1/2 in Wheel Diameter, 1/2 in Wheel Width
MI ITEM #04818116
MFR #45332
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
45332

Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 1-1/2 in Wheel Diameter, 1/2 in Wheel Width
MI ITEM #04818116
MFR #45332

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45332 FLAP WHEEL 1-1/2X1/2X1/4-20 120X 2

Specifications

  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1/2 in
  • Max Rpm
    23000 rpm
  • UPC_NO
    097758453325
  • Long Description
    The 45332 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 120 grit rating, featuring a 1/4-20 in shank size, 1-1/2 in wheel diameter, 1/2 in wheel width, and a maximum speed of 23000 rpm, suitable for fine finishing and smoothing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text