Motion
45340

PFERD
45340

Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 1-1/2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04818117
MFR #45340
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
45340

Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 1-1/2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04818117
MFR #45340

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45340 FLAP WHEEL 1-5/8X1X1/4-20 60X 1-5/

Specifications

  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    23000 rpm
  • UPC_NO
    097758453400
  • Long Description
    The 45340 is a mounted flap wheel made with aluminum oxide abrasive material and a 60 grit rating, featuring a 1/4-20 in shank size, 1-1/2 in wheel diameter, 1 in wheel width, and a maximum speed of 23000 rpm, ideal for aggressive deburring.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text