Motion
45461

PFERD
45461

Mounted Flap Wheel - Aluminum Oxide, 40 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04818125
MFR #45461
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
45461

Mounted Flap Wheel - Aluminum Oxide, 40 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04818125
MFR #45461

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    40
  • Long Description
    The 45461 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 40 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, 1 in wheel width, and a maximum speed of 23000 rpm, suitable for heavy grinding and deburring.
  • Max Rpm
    23000 rpm
  • UPC_NO
    097758454612

Overview

Mfr description
45461 FLAP WHEEL 2X1X1/4 40X 23000MOS 10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought