Motion
45463

PFERD
45463

Mounted Flap Wheel - Aluminum Oxide, 40 Grit, 1 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04818127
MFR #45463
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
45463

Mounted Flap Wheel - Aluminum Oxide, 40 Grit, 1 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04818127
MFR #45463

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45463 FLAP WHEEL 1X1X1/4 40X 25000MOS 10

Specifications

  • Grit Number
    40
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    25000 rpm
  • UPC_NO
    097758454636
  • Long Description
    The 45463 is a mounted flap wheel made with aluminum oxide abrasive material and a 40 grit rating, featuring a 1/4 in shank size, 1 in wheel diameter, 1 in wheel width, and a maximum speed of 25000 rpm, suitable for heavy stock removal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text