1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PFERD
45623
Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 80, Wheel Diameter: 6 in, Wheel Width: 2 in, Maximum RPM: 6300 RPM
MI ITEM #
04818132
MFR #
45623
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Flap Wheels
Unmounted Flap Wheels
PFERD 45623
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFERD
45623
Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 80, Wheel Diameter: 6 in, Wheel Width: 2 in, Maximum RPM: 6300 RPM
MI ITEM #
04818132
MFR #
45623
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
45623 FLAP WHEEL 6X2X1 80X 6300MOS 2/BX
Specifications
Wheel Diameter
6 in
Wheel Width
2 in
Grit Number
80
Abrasive Material
Aluminum Oxide
Center Hole Diameter
1 in
Max Rpm
6300 rpm
UPC_NO
097758456234
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data