Motion
45625

PFERD
45625

Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 120, Wheel Diameter: 6 in, Wheel Width: 2 in, Maximum RPM: 6300 RPM
MI ITEM #04818133
MFR #45625
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
45625

Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 120, Wheel Diameter: 6 in, Wheel Width: 2 in, Maximum RPM: 6300 RPM
MI ITEM #04818133
MFR #45625

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45625 FLAP WHEEL 6X2X1 120X 6000MOS 2/BX

Specifications

  • Wheel Diameter
  • Wheel Width
    2 in
  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide
  • Center Hole Diameter
  • Max Rpm
    6300 rpm
  • UPC_NO
    097758456258

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text