Motion
47102

PFERD
47102

Uncut Sanding Roll - 60 Grit, Aluminum Oxide, 1 in Wide , 50 yd Long
MI ITEM #04818136
MFR #47102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
47102

Uncut Sanding Roll - 60 Grit, Aluminum Oxide, 1 in Wide , 50 yd Long
MI ITEM #04818136
MFR #47102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    X
  • Roll Length
    50 yd
  • Roll Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Grit Number
    60
  • UPC_NO
    097758471022

Overview

Mfr description
47102 ROLL 1"X50YD 60X RES/RES (OLD #471

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought