Overview
Mfr description
47104 ROLL 1"X50YD 100X RES/RES (OLD #47
Specifications
- Grit Number100
- Abrasive MaterialAluminum Oxide
- Roll Length50 yd
- Roll Width1 in
- Backing MaterialCloth
- Backing WeightX
- UPC_NO097758471046
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data