Overview
Mfr description
47106 ROLL 1"X50YD 150X RES/RES (OLD #47
Specifications
- Grit Number150
- Abrasive MaterialAluminum Oxide
- Roll Length50 yds
- Roll Width1 in
- Backing MaterialCloth
- Backing WeightX
- UPC_NO097758471060
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data