Motion
47107

PFERD
47107

Uncut Sanding Roll - 180 Grit, Aluminum Oxide, 1 in Wide , 50 yds Long
MI ITEM #04818141
MFR #47107
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
47107

Uncut Sanding Roll - 180 Grit, Aluminum Oxide, 1 in Wide , 50 yds Long
MI ITEM #04818141
MFR #47107

Mfr description
47107 ROLL 1"X50YD 180X RES/RES (OLD #47
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    X
  • Roll Length
    50 yds
  • Roll Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Grit Number
    180
  • UPC_NO
    097758471077

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)