Overview
Mfr description
47152 ROLL 1-1/2 X50YD 60X RES/RES (OLD
Specifications
- Grit Number60
- Abrasive MaterialAluminum Oxide
- Roll Length50 yd
- Roll Width1-1/2 in
- Backing MaterialCloth
- Backing WeightX
- UPC_NO097758471527
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data