Overview
Mfr description
47155 ROLL 1-1/2 X50YD 120X RES/RES (OLD
Specifications
- Grit Number120
- Abrasive MaterialAluminum Oxide
- Roll Length50 yd
- Roll Width1-1/2 in
- Backing MaterialCloth
- Backing WeightX
- UPC_NO097758471558
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data