Motion
47157

PFERD
47157

Uncut Sanding Roll - 180 Grit, Aluminum Oxide, 1-1/2 in Wide , 50 yds Long
Mi Item #04818152
MFR #47157
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
47157

Uncut Sanding Roll - 180 Grit, Aluminum Oxide, 1-1/2 in Wide , 50 yds Long
Mi Item #04818152
MFR #47157

Mfr description
47157 ROLL 1-1/2 X50YD 180X RES/RES (OLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    X
  • Roll Length
    50 yds
  • Roll Width
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Grit Number
    180
  • UPC_NO
    097758471572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)