Overview
Mfr description
47159 ROLL 1-1/2 X50YD 240X RES/RES (OLD
Specifications
- Grit Number240
- Abrasive MaterialAluminum Oxide
- Roll Length50 yd
- Roll Width1-1/2 in
- Backing MaterialCloth
- Backing WeightX
- UPC_NO097758471596
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data