Motion
47200

PFERD
47200

Uncut Sanding Roll - 40 Grit, Aluminum Oxide, 2 in Wide , 50 yds Long
MI ITEM #04818156
MFR #47200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
47200

Uncut Sanding Roll - 40 Grit, Aluminum Oxide, 2 in Wide , 50 yds Long
MI ITEM #04818156
MFR #47200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
47200 ROLL 2"X50YD 40X RES/RES (OLD #472

Specifications

  • Grit Number
    40
  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    50 yds
  • Roll Width
    2 in
  • Backing Material
    Cloth
  • Backing Weight
    X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text