Overview
Mfr description
47203 ROLL 2"X50YD 80X RES/RES (OLD #472
Specifications
- Grit Number80
- Abrasive MaterialAluminum Oxide
- Roll Length50 yds
- Roll Width2 in
- Backing MaterialCloth
- Backing WeightX
- UPC_NO097758472036
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data