Specifications
Dimensions
- Backing WeightX
- Roll Length50 yds
- Roll Width2 in
Details
- Abrasive MaterialAluminum Oxide
- Backing MaterialCloth
- Grit Number120
- UPC_NO097758472050
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)