Overview
Mfr description
47208 ROLL 2"X50YD 220X RES/RES (OLD #47
Specifications
- Grit Number220
- Abrasive MaterialAluminum Oxide
- Roll Length50 yds
- Roll Width2 in
- Backing MaterialCloth
- Backing WeightX
- UPC_NO097758472081
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data