Motion
49027

PFERD
49027

Sanding or Finishing Belt - 60 Grit, Aluminum Oxide Material, 12 in Belt Length, 1/2 in Belt Width
MI ITEM #04818168
MFR #49027
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
49027

Sanding or Finishing Belt - 60 Grit, Aluminum Oxide Material, 12 in Belt Length, 1/2 in Belt Width
MI ITEM #04818168
MFR #49027

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
49027 BELT 1/2X12 60X A/O 10/BX

Specifications

  • Application
    Grinding
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Belt Length
    12 in
  • Belt Width
    1/2 in
  • UPC_NO
    097758490276
  • Product Types
    Abrasive File Belt
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text