Motion
60955

PFERD
60955

Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 4-1/2 in Disc Diameter, 80 Grit, 13300 RPM, Package Qty: 10 Per Box
MI ITEM #04818169
MFR #60955
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
60955

Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 4-1/2 in Disc Diameter, 80 Grit, 13300 RPM, Package Qty: 10 Per Box
MI ITEM #04818169
MFR #60955

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60955 FLAP DISC 4-1/2X7/8 80X T29 POLI Z

Specifications

  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    80
  • Max Rpm
    13300 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    097758609555
  • Arbor Size
    7/8 in
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Manufacturer Package Quantity
    10 Per Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text