Motion
61000

PFERD
61000

Depressed Center Wheel - Type 27, 4 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 24 Grit, 15300 rpm
MI ITEM #04818170
MFR #61000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
61000

Depressed Center Wheel - Type 27, 4 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 24 Grit, 15300 rpm
MI ITEM #04818170
MFR #61000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61000 T27 4X1/4X5/8 A24PS GP 15300MOS 10

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    5/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Wheel Hardness
    L
  • Max Rpm
    15300 rpm
  • Application
    Chamfering, Deburring, Grouting, Surface grinding, Work on fillet welds, Work on weld seams
  • UPC_NO
    097758610001
  • Package Quantity
    10
  • Description Keyword
    5/8 in Non-Threaded Arbor
  • Overall Width
    1/4 in
  • Arbor Hole Size
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text