Motion
61003

PFERD
61003

Depressed Center Wheel - Type 27, 5 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 24 Grit, 12200 rpm
Mi Item #04818171
MFR #61003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
61003

Depressed Center Wheel - Type 27, 5 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 24 Grit, 12200 rpm
Mi Item #04818171
MFR #61003

Mfr description
61003 T27 5X1/4X7/8 A24PS 12200MOS 10/BX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Overall Width
    1/4 in
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Chamfering, Deburring, Grouting, Surface grinding, Work on fillet welds, Work on weld seams
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    12200 rpm
  • Package Quantity
    10
  • UPC_NO
    097758610032
  • Wheel Hardness
    L
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)