Motion
61104

PFERD
61104

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor Hole Size, 30 Grit, 13300 rpm
MI ITEM #04818177
MFR #61104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
61104

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor Hole Size, 30 Grit, 13300 rpm
MI ITEM #04818177
MFR #61104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61104 T27 4-1/2X1/8X7/8 A24SG 13300MOS

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    30
  • Wheel Hardness
    N
  • Max Rpm
    13300 rpm
  • UPC_NO
    097758611046
  • Description Keyword
    7/8 in Non-Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text