Specifications
Dimensions
- Arbor Hole Size7/8 in
- Arbor Size7/8 in
- Overall Width1/4 in
- Wheel Diameter5 in
- Wheel Thickness1/4 in
Details
- Abrasive MaterialAluminum Oxide
- ApplicationChamfering, Deburring, Grouting, Surface grinding, Work on fillet welds, Work on weld seams
- Arbor TypeNon-Threaded
- Description Keyword7/8 in Non-Threaded Arbor
- Grit Number30
- MaterialAluminum Oxide
- Max Rpm12200 rpm
- Package Quantity10
- UPC_NO097758611060
- Wheel HardnessN
- Wheel TypeType 27
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)