Motion
61107

PFERD
61107

Depressed Center Wheel - Type 27, 6 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 30 Grit, 10200 rpm
MI ITEM #04818179
MFR #61107
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
61107

Depressed Center Wheel - Type 27, 6 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 30 Grit, 10200 rpm
MI ITEM #04818179
MFR #61107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61107 T27 6X1/4X7/8 A24SG 10200 MOS 10/B

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    30
  • Wheel Hardness
    N
  • Max Rpm
    10200 rpm
  • Application
    Chamfering, Deburring, Grouting, Surface grinding, Work on fillet welds, Work on weld seams
  • UPC_NO
    097758611077
  • Package Quantity
    10
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Overall Width
    1/4 in
  • Arbor Hole Size
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text