Motion
61110

PFERD
61110

Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 30 Grit, 8600 rpm
MI ITEM #04818180
MFR #61110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
61110

Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 30 Grit, 8600 rpm
MI ITEM #04818180
MFR #61110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61110 T27 7X1/4X5/8-11 A24SGT 8600MOS 10

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8-11
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    30
  • Wheel Hardness
    N
  • Max Rpm
    8600 rpm
  • Application
    Chamfering, Deburring, Grouting, Surface grinding, Work on fillet welds, Work on weld seams
  • UPC_NO
    097758611107
  • Package Quantity
    10
  • Description Keyword
    5/8-11 Threaded Arbor
  • Overall Width
    1/4 in
  • Arbor Hole Size
    5/8 in to 11.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text