Motion
61111

PFERD
61111

Depressed Center Wheel - Type 27, 5 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor Hole Size, 30 Grit, 12200 rpm
MI ITEM #04818181
MFR #61111
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
61111

Depressed Center Wheel - Type 27, 5 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor Hole Size, 30 Grit, 12200 rpm
MI ITEM #04818181
MFR #61111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    1/4 in

Details

  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • Grit Number
    30
  • Material
    Aluminum Oxide
  • Max Rpm
    12200 rpm
  • UPC_NO
    097758611114
  • Wheel Hardness
    N
  • Wheel Type
    Type 27

Overview

Mfr description
61111 T27 5X1/4X5/8-11 A24SGT 12200MOS 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought