Motion
61552

PFERD
61552

Depressed Center Wheel - Type 27, 4 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor Hole Size, 24 Grit, 15300 rpm
Mi Item #04818183
MFR #61552
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
61552

Depressed Center Wheel - Type 27, 4 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor Hole Size, 24 Grit, 15300 rpm
Mi Item #04818183
MFR #61552

Mfr description
61601 T27 4X1/4X5/8 ZA 24SG 15300MOS 10/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Wheel Diameter  
    4 in
  • Wheel Thickness  
    1/4 in

Details

  • Arbor Type
    Non-Threaded
  • Description Keyword
    5/8 in Non-Threaded Arbor
  • Grit Number
    24
  • Material
    Aluminum Oxide, Zirconia Alumina
  • Max Rpm
    15300 rpm
  • Wheel Hardness
    R
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)