Motion
61704

PFERD
61704

Depressed Center Wheel - Type 28, 9 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor Hole Size, 24 Grit, 6600 rpm
MI ITEM #04818187
MFR #61704
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
61704

Depressed Center Wheel - Type 28, 9 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor Hole Size, 24 Grit, 6600 rpm
MI ITEM #04818187
MFR #61704

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61704 T28 9X1/4X5/8-11 A24RSG 6600MOS 10

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8-11
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 28
  • Grit Number
    24
  • Wheel Hardness
    R
  • Max Rpm
    6600 rpm
  • UPC_NO
    097758617048
  • Description Keyword
    5/8-11 Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text