Motion
61766

PFERD
61766

Cylindrical Grinding Wheel - 8 in Wheel Dia., 1 in Wheel Thickness, 1-1/4 in Center Hole, 60 Grit
MI ITEM #04818188
MFR #61766
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
61766

Cylindrical Grinding Wheel - 8 in Wheel Dia., 1 in Wheel Thickness, 1-1/4 in Center Hole, 60 Grit
MI ITEM #04818188
MFR #61766

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61766 T1 8X1X1-1/4 A/O 60X BENCH WHL 360

Specifications

  • Wheel Diameter
    8 in
  • Wheel Thickness
    1 in
  • Center Hole Diameter
    1-1/4 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 1
  • Grit Number
    60
  • Bond Type
    Vitrified
  • Max Rpm
    3600 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text