Motion
61806

PFERD
61806

Cylindrical Grinding Wheel - 5 in Wheel Dia., 1-1/2 in Wheel Thickness, 40 Grit
MI ITEM #04818189
MFR #61806
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
61806

Cylindrical Grinding Wheel - 5 in Wheel Dia., 1-1/2 in Wheel Thickness, 40 Grit
MI ITEM #04818189
MFR #61806

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61806 T11 5/3-3/4X2X5/8-11 CUP STONE ALU

Specifications

  • Wheel Diameter
    5 in
  • Wheel Thickness
    1-1/2 in
  • Material
    Silicon Carbide
  • Wheel Type
    Type 11
  • Grit Number
    40
  • Wheel Hardness
    Q
  • Max Rpm
    7600 rpm
  • Recess Diameter
    3-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text