Motion
61807

PFERD
61807

Cylindrical Grinding Wheel - 6 in Wheel Dia., 1-1/2 in Wheel Thickness, 40 Grit
MI ITEM #04818190
MFR #61807
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
61807

Cylindrical Grinding Wheel - 6 in Wheel Dia., 1-1/2 in Wheel Thickness, 40 Grit
MI ITEM #04818190
MFR #61807

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61807 T11 6/4-3/4X2X5/8-11 CUP STONE ALU

Specifications

  • Wheel Diameter
    6 in
  • Wheel Thickness
    1-1/2 in
  • Material
    Silicon Carbide
  • Wheel Type
    Type 11
  • Grit Number
    40
  • Wheel Hardness
    Q
  • Max Rpm
    6300 rpm
  • Recess Diameter
    4-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text