Motion
61936

PFERD
61936

61936
MI ITEM #04818192
MFR #61936
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
61936

61936
MI ITEM #04818192
MFR #61936

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Thread Size
    5/8-11 in
  • Maximum Diameter
    2 in

Details

  • Grit Number
    16
  • Material
    Aluminum Oxide
  • Max Rpm
    18100 rpm
  • Shape
    Type 18R - Round Tip Plug
  • UPC_NO
    097758619363

Overview

Mfr description
61936 T18 2X3X5/8-11 PLUG 18144MOS 10/BO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought