Motion
62028

PFERD
62028

Flap Disc - 5/8-11 in Threaded Arbor, Type 27, 4-1/2 in Disc Diameter, 40 Grit, 13300 RPM, Package Qty: 10 Per Box
Mi Item #04818197
MFR #62028
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
62028

Flap Disc - 5/8-11 in Threaded Arbor, Type 27, 4-1/2 in Disc Diameter, 40 Grit, 13300 RPM, Package Qty: 10 Per Box
Mi Item #04818197
MFR #62028

Mfr description
62028 FLAP DISC 4-1/2X5/8-11 40X POLIFAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Flap Disc Type
    Type 27
  • Grit Number
    40
  • Manufacturer Package Quantity
    10 Per Box
  • Max Rpm
    13300 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    097758620284
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)