Motion
62222

PFERD
62222

Flap Disc - Type 29, 4-1/2 in Disc Diameter, 0.8750 in Center Hole, 40 Grit, 13300 rpm
Mi Item #04818210
MFR #62222
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
62222

Flap Disc - Type 29, 4-1/2 in Disc Diameter, 0.8750 in Center Hole, 40 Grit, 13300 rpm
Mi Item #04818210
MFR #62222

Mfr description
62222 FLAP DISC 4-1/2X7/8 40X T29 POLI Z
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    0.8750 in
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Chamfering, Deburring, Surface grinding on steel, Work on weld seams
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Flap Disc Type
    Type 29
  • For Use With
    Angle grinder, Drive spindle
  • Form Material
    Zirconia Alumina
  • Grit Number
    40
  • Manufacturer Package Quantity
    10 Per Box
  • Manufacturer Stock Number
    67784115
  • Max Rpm
    13300 rpm
  • Package Qty
    10
  • Series
    POLIFAN POWER STEELOX
  • Trimmable
    Not Trimmable
  • UPC_NO
    097758622226
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)