Motion
62252

PFERD
62252

Flap Disc - Type 27, 4-1/2 in Disc Diameter, 0.6250 in Center Hole, 60 Grit, 13300 rpm
Mi Item #04818214
MFR #62252
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
62252

Flap Disc - Type 27, 4-1/2 in Disc Diameter, 0.6250 in Center Hole, 60 Grit, 13300 rpm
Mi Item #04818214
MFR #62252

Mfr description
62252 FLAP DISC 4-1/2X5/8-11 60X T27 POL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Center Hole Diameter  
    0.6250 in
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Step-by-step fine grinding, Surface grinding, Work on weld seams
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Flap Disc Type
    Type 27
  • For Use With
    Angle grinder
  • Form Material
    Aluminum Oxide
  • Grit Number
    60
  • Manufacturer Package Quantity
    10 Per Box
  • Manufacturer Stock Number
    69300491
  • Max Rpm
    13300 rpm
  • Package Qty
    10
  • Series
    Performance Line SG
  • Trimmable
    Not Trimmable
  • UPC_NO
    097758622523
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)