Motion
62254

PFERD
62254

Flap Disc - 5/8-11 in Threaded Arbor, Type 27, 4-1/2 in Disc Diameter, 80 Grit, 13300 RPM, Package Qty: 10 Per Box
MI ITEM #04818215
MFR #62254
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
62254

Flap Disc - 5/8-11 in Threaded Arbor, Type 27, 4-1/2 in Disc Diameter, 80 Grit, 13300 RPM, Package Qty: 10 Per Box
MI ITEM #04818215
MFR #62254

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62254 FLAP DISC 4-1/2X5/8-11 80X T27 POL

Specifications

  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Max Rpm
    13300 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    097758622547
  • Arbor Size
    5/8-11
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Manufacturer Package Quantity
    10 Per Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text