Motion
62270

PFERD
62270

Flap Disc - 5/8-11 in Threaded Arbor, Type 27, 7 in Disc Diameter, 60 Grit, 8600 RPM, Package Qty: 10 Per Box
MI ITEM #04818216
MFR #62270
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
62270

Flap Disc - 5/8-11 in Threaded Arbor, Type 27, 7 in Disc Diameter, 60 Grit, 8600 RPM, Package Qty: 10 Per Box
MI ITEM #04818216
MFR #62270

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62270 FLAP DISC 7X5/8-11 60X T27 POLI 85

Specifications

  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Max Rpm
    8600 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    097758622707
  • Arbor Size
    5/8-11
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Manufacturer Package Quantity
    10 Per Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought