Overview
Mfr description
62344 FLAP DISC 4-1/2X5/8-11 40X T27 POL
Specifications
- Flap Disc TypeType 27
- Disc Diameter
- Abrasive MaterialZirconia Alumina
- Grit Number40
- Max Rpm13300 rpm
- TrimmableNot Trimmable
- Arbor Size5/8-11
- Arbor TypeThreaded
- Description Keyword5/8-11 in Threaded Arbor
- Manufacturer Package Quantity10 Per Box
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data